Shop All Core Drill Bits
Lackmond
Wet Core Bit, Laser Weld Segmented, Series PRM, 9 Drill Size, Fraction, 03543 Drill Size, Deci
Mfr # 40090
Zoro # G408166183
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # 40090
- Zoro # G408166183
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppThe PRM series wet concrete core bits combine value and increased performance They are used on reinforced concrete with aggregate of soft to medium hardness These bits are engineered with a segmented diamond rim and slightly harder bond for extended bit life in more abrasive materialsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA Micro Bit Driver And Ratchet Combo (11202)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2019M)
- INGERSOLL-RAND Air Hammer Kit, Industrial Duty, 0.401 in Shank Size, 3,530 bpm, includes 5-piece Chisel Set (123MAXK)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 9" 7/11TPI 25pk (48-00-8706)
- PARAGON DIAMOND TOOLS 11'' x 210 x 1147 Wet Core Bit (CBW-11)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1050)
- HUSQVARNA Core Bit, 3" Bit Dia., 14" Drill Depth (B10-3)
- MILWAUKEE TOOL 4 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5432)
- DIAMOND VANTAGE Core Bit, 4-1/2 x 1-1/4-7 in (04514JWZGH)
- DIAMOND VANTAGE Core Bit, 2 in. L., 5/8-11 Thread (S-02012HDSBSLX4)
- DIAMOND VANTAGE Core Bit, 4-1/4 in. (04214JWHX2)
- Lackmond Drill Bits