Shop All Core Drill Bits
Lackmond
Wet Core Bit, Laser Weld Segmented, Series PRM, 158 Drill Size, Fraction, 1625 Drill Size, D
Mfr # 400158
Zoro # G208166161
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # 400158
- Zoro # G208166161
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppThe PRM series wet concrete core bits combine value and increased performance They are used on reinforced concrete with aggregate of soft to medium hardness These bits are engineered with a segmented diamond rim and slightly harder bond for extended bit life in more abrasive materialsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 39/64 COBALT S&D DRILL 1/2 SHANK (C1090-039-I)
- JACOBS 631 Drill Sleeve Outside 3MT/Inside 1MT (30424N)
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 90 deg. (CF121PF)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 38136 (38136)
- MILWAUKEE TOOL 1-1/4"-7 x 6" Core Bit Extension (48-17-6014)
- BOSCH Spline Core Bit W/Shank, 2 In, 22 L (HC8015)
- BOSCH Spline Core Bit, 2-5/8in., Spline (HC8026)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1030)
- METABO Carbide Bit SDS-Plus P4P / 12, 0x310 mm (626228000)
- HUSQVARNA Wet Coring Bit, 2 In, 14 In D, 1 1/4-7 (Banner-2)
- RUKO TOOLS Annular Cutter, Fractional Inch (108668F)
- Lackmond Drill Bits