Shop All Core Drill Bits
Lackmond
Wet Core Bit, Laser Weld Segmented, Series PRM, 14 Drill Size, Fraction, 05512 Drill Size, Dec
Mfr # 40140
Zoro # G008166149
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lackmond
- MFR # 40140
- Zoro # G008166149
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppThe PRM series wet concrete core bits combine value and increased performance They are used on reinforced concrete with aggregate of soft to medium hardness These bits are engineered with a segmented diamond rim and slightly harder bond for extended bit life in more abrasive materialsp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Tweezers, Plastic, 3 in. (YPT671)
- BOSCH 2-7/8 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1932)
- PERFECT Perfect: HSS Drill bit x 10 Fully Ground 7/32" “5% Cobalt M35 (PER-DB-732)
- DREMEL Oscillating Tool Blades, Carbon Steel (MM480XU)
- PARAGON DIAMOND TOOLS 1 1/2" Zig-Zag Turbo Wet Core Bit (CBWZZ1.5)
- DIAMOND VANTAGE Core Bit, Dry, 4 x 5/8-11 in (04012H2DZGH)
- HUSQVARNA Core Bit, 5" Bit Dia., 10" Drill Depth (DRI8-VAC-5)
- DIAMOND VANTAGE Core Bit, 6 x 1-1/4-7 In. (06014JWZGH)
- BOSCH Hammer Core Bit 2 Pcs., 5 In. (HC7507)
- MILWAUKEE TOOL 3 in. Diamond Ultra Dry Core Bit (48-17-0130)
- PEARL P5 Dry Core Bit 2 in. Diameter 5/8 in.-11 (HB200RA5)
- Lackmond Core Drill Bits