Shop All Core Drill Bits
Lackmond
Wet Core Bit, Laser Weld Segmented, Series PRM, 13 Drill Size, Fraction, 05118 Drill Size, Dec
Mfr # 40130
Zoro # G108166162
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # 40130
- Zoro # G108166162
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppThe PRM series wet concrete core bits combine value and increased performance They are used on reinforced concrete with aggregate of soft to medium hardness These bits are engineered with a segmented diamond rim and slightly harder bond for extended bit life in more abrasive materialsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 19/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1219/64)
- GRAY TOOLS Heavy Duty Long Reach Bent Needle Nose Pliers, 11-1/2" Long (82003)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2023MD)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 5/32 (C22689)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/2" (48-20-5025)
- MILWAUKEE TOOL 3-1/2" Diamond Premium Wet Core Bit (48-17-3035)
- DIAMOND VANTAGE Core Bit, 1 In. L., 5/8-11 Thread (S-01012HDSBSLX4)
- BOSCH Spline Core Bit With Shank, 4 In, 12 L (HC8050)
- MILWAUKEE TOOL 5/8 in. Diamond Ultra Wet Core Bit (48-17-5006)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 2" (48-20-5035)
- MILWAUKEE TOOL 5/8"-11 x 12" Core Bit Extension (48-17-6012)
- Lackmond Core Drill Bits