Shop All Core Drill Bits
Lackmond
Wet Core Bit, Continuous Rim Laser Weld, Series PROCR, 212 Drill Size, Fraction, 25 Drill Sz
Mfr # 200212CR
Zoro # G908166126
product price: $237.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$237.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # 200212CR
- Zoro # G908166126
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppOur CR series PreStressed core bits are engineered with our highest quality diamond bond and a crownstyle cutting rim for a fast, clean cut in concrete that has a high steel concentration, prestressed concrete or where steel mesh is used The cutting rim is designed with small gaps which prevent the bit from snagging on pretensioned cables or wire mesh The small gaps also allow water to escape the bit and keep the cutting rim sharp and coolp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Plain L Key, 7/32 in Tip Size, 6 3/4 in Long, 6 3/4 in Short (05022635001)
- STARRETT Movable Bridge, 20"/500mm (PT06134)
- RIDGID Drive Pins, PK3 (30022)
- RUKO Annular Cutter, 11/16" x 1" (108604)
- DIAMOND VANTAGE Core Bit, 1 x 1-1/4-7 in (01012JWZGH)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 4" (48-20-5055)
- MILWAUKEE TOOL SDS+ CORE 4"X2" (48-20-5245)
- MILWAUKEE TOOL 5/8 in. Diamond Ultra Wet Core Bit (48-17-5006)
- BOSCH Core Bit, 3-7/8 In (T3920SC)
- BOSCH SDS Max Core Bit W/Shank, 3 1/4 In, 12 L (HC8531)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1070)
- Lackmond Core Drill Bits