Shop All Core Drill Bits
Lackmond
Wet Core Bit, Continuous Rim Laser Weld, Series PROCR, 118 Drill Size, Fraction, 1125 Drill
Mfr # 200118CR
Zoro # G108166155
product price: $171.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$171.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # 200118CR
- Zoro # G108166155
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppOur CR series PreStressed core bits are engineered with our highest quality diamond bond and a crownstyle cutting rim for a fast, clean cut in concrete that has a high steel concentration, prestressed concrete or where steel mesh is used The cutting rim is designed with small gaps which prevent the bit from snagging on pretensioned cables or wire mesh The small gaps also allow water to escape the bit and keep the cutting rim sharp and coolp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (501117)
- GARANT HSS-E-PM Blind Hole Machine Tap, 3/4-10 Tap Thread Size, AlTix Coated (137870 3/4-10)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1/2" #600 (06105)
- DEWALT 4-1/2 in. - 5 in. High-Performance Slide Switch Grinder (DWE43131)
- BOSCH SDS Max Core Bit W/Shank, 2 In, 22 L (HC8515)
- STM 11532 MT4 Taper Shank HSS Core Drill (106553)
- BOSCH Hammer Core Bit, 2-5/8 In. (HC7503)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/4" (48-20-5015)
- DIAMOND VANTAGE Wet Asphalt Core Bit, 16 3/4 in, 4 1/4 in (04214JWHAX2)
- HUSQVARNA Wet Coring Bit, 13 In, 14 In D, 1 1/4-7 (Banner-13)
- EAGLE TAPTEK CUTTING TOOLS 7/8 in X 1-1/4-7 CORE DRILL WET (CDW-8750-1-1/4-7)
- Lackmond Core Drill Bits