Shop All Core Drill Bits
Lackmond
Wet Core Bit, Continuous Rim Laser Weld, Series PROCR, 114 Drill Size, Fraction, 125 Drill Sz
Mfr # 200114CR
Zoro # G308166153
product price: $174.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$174.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # 200114CR
- Zoro # G308166153
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppOur CR series PreStressed core bits are engineered with our highest quality diamond bond and a crownstyle cutting rim for a fast, clean cut in concrete that has a high steel concentration, prestressed concrete or where steel mesh is used The cutting rim is designed with small gaps which prevent the bit from snagging on pretensioned cables or wire mesh The small gaps also allow water to escape the bit and keep the cutting rim sharp and coolp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 2" (RSC-125-2X)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 10932 (10932)
- SITEPRO Salamander Robotic Dual Clamp Fiberglass Tripod W/ Large Head, Flo-Lime (01-RHIVIZ20-B)
- TOOLFLEX 37" Green Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-6)
- HUSQVARNA Core Bit, 2-1/2" Bit Dia., 14" Drill Depth (B10-2.5)
- DIAMOND VANTAGE Core Bit, 2-3/4 x 1-1/4-7 in (02714JWZGH)
- RUKO TOOLS Core Drill, High Speed Steel (101361)
- MILWAUKEE TOOL Guide Plate for 3" Thin Wall Core Bit (48-20-6159)
- HUSQVARNA Core Bit, 4" Bit Dia., 14" Drill Depth (B10-4)
- DEWALT 1-1/2" x 4" Core Bit Body (DW5900)
- MILWAUKEE TOOL Guide Plate for 2" Thin Wall Core Bit (48-20-6157)
- Lackmond Drill Bits