Shop All Core Drill Bits
Lackmond
Dry Core Bit, Laser Weld Segmented Turbo, Series PRM, 5 Drill Size, Fraction, 01969 Drill Size
Mfr # DCBC5PRM
Zoro # G808166110
product price: $334.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$334.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # DCBC5PRM
- Zoro # G808166110
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppThe PRM series dry concrete core bits are designed to be used on concrete and reinforced concrete They are engineered with a solid thin wall tube with widely spaced turbo style diamond segments that allow for fast drilling and aid in heat dissipationp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL #8 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50385)
- X1 TOOLS 14 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1014x1)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (3 pk) (49-25-1103)
- MITUTOYO Rule, Steel, 150 x 6" (182-106)
- MILWAUKEE TOOL 6" Dry Core Masonry Bit (48-17-0060)
- PARAGON DIAMOND TOOLS 1/2'' x .125 x 5/8-11 Wet Core Bit (CBW-0.50)
- MILWAUKEE TOOL 5" Diamond Wet Core Bit (48-17-2050)
- PARAGON DIAMOND TOOLS 8" Zig-Zag Turbo Wet Core Bit (CBWZZ8)
- MILWAUKEE TOOL 6" Diamond Premium Wet Core bit (48-17-3060)
- PARAGON DIAMOND TOOLS 12'' x .210 x 1-1/4-7 Wet Core Bit (CBW-12)
- HUSQVARNA Core Bit, 1-1/2" Bit Dia., 10" Drill Depth (DRI8-VAC-1.5)
- Lackmond Drill Bits