Shop All Core Drill Bits
Lackmond
Dry Core Bit, Laser Weld Segmented Turbo, Series PRM, 2 Drill Size, Fraction, 00787 Drill Size
Mfr # DCBC2PRM
Zoro # G308166184
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$184.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lackmond
- MFR # DCBC2PRM
- Zoro # G308166184
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppThe PRM series dry concrete core bits are designed to be used on concrete and reinforced concrete They are engineered with a solid thin wall tube with widely spaced turbo style diamond segments that allow for fast drilling and aid in heat dissipationp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Shovel, Squareuare Point Closed Back 27" D Fiberglass Handle (28-147)
- MILWAUKEE TOOL 1-3/4" Threaded Steel Hawg Cutter (49-57-1750)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2 Bright 3/4x3/4x3x5-1/4 (C41904)
- CLEVELAND Screw Machine Drill Bit, #26 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04441)
- DIAMOND VANTAGE Core Bit, 1-3/8 in. L., 5/8-11 Thread (S-01312HDSBSLX4)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1110)
- MILWAUKEE TOOL SDS+ CORE 2"X2" (48-20-5225)
- BOSCH Spline Core Bit With Shank, 5 In, 12 L (HC8070)
- MILWAUKEE TOOL 4" Dry Core Masonry Bit (48-17-0040)
- BOSCH Spline Core Bit, 2-1/4in., Spline (HC8017)
- MILWAUKEE TOOL 14" Diamond Premium Wet Core Bit (48-17-3140)
- Lackmond Core Drill Bits