Shop All Core Drill Bits
Lackmond
Dry Core Bit, Laser Weld Segmented Turbo, Series PRM, 134 Drill Size, Fraction, 175 Drill Siz
Mfr # DCBC134PRM
Zoro # G508166182
product price: $182.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$182.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # DCBC134PRM
- Zoro # G508166182
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppThe PRM series dry concrete core bits are designed to be used on concrete and reinforced concrete They are engineered with a solid thin wall tube with widely spaced turbo style diamond segments that allow for fast drilling and aid in heat dissipationp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (477160)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04410)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 3/8-16, PK10 (10206)
- LAVI INDUSTRIES Adjustable Round Bracket, 3", Stainless Steel (49-309/1H)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/2 x 5/8-11 in (01511H2DZGH)
- MILWAUKEE TOOL 4-1/2" Diamond Wet Core Bit (48-17-2045)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 2-1/2" (48-20-5040)
- MILWAUKEE TOOL 4" Diamond Wet Core Bit (48-17-2040)
- DEWALT 3" x 4" Core Bit Body (DW5903)
- DIAMOND VANTAGE Core Bit, 5 x 1-1/4-7 in (05014JWZGH)
- MILWAUKEE TOOL 4 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5432)
- Lackmond Core Drill Bits