Shop All Diamond Saw Blades
Lackmond
Diamond TwinBlade, Segmented Wafer Style, Series SPP, 4 Diameter Blade
Mfr # TK42SPP
Zoro # G008165524
product price: $37.25
/ea
$37.25
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
- Brand Lackmond
- MFR # TK42SPP
- Zoro # G008165524
- Country of Origin Unknown
- Category Diamond Saw Blades
Description
pLACKMOND Diamond TwinBlade, Segmented Wafer Style, Series SPP, 4 in Diameter Blade, 58 to 78 in ArborShank, 14 in Cutting Width, DryWet Cutting Condition, 10 mm Segment Height, 14 in Kerf, Sintered Bond, 15000 rpm Maximum, Applicable Materials Brick, Mortar, Masonry and StoneppThe SPP series twin and tri blade tuck point blades are designed to grind out and repair mortar joints in stone or brick masonry walls They are comprised of two or three thin kerf segmented diamond blades welded together at the arbor point, with a clear channel between each blade, which provides increased cutting speed versus traditional, solid style tuck point bladesp
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
- CENTURY DRILL & TOOL 5/16in PRO GRD BLK OX BULK 6PK (24120)
- STARRETT Machinists Level, 6 In, 2 Vials (98-6)
- EXCEL BLADES #65 Executive Pen Knife Blades, 2PK (20065IND)
- MAKITA 6" L x Metal Cutting Cutting Saw Blade, 6", PK5 (723079-A-5)
- HUSQVARNA Diamond Saw Blade, Masonry, 26 in. Dia. (Blue200B-26)
- HUSQVARNA SAW BLD TACT-CUT S50 14in. (579816404)
- BOSCH 4-1/2InPremiumsandwichtuckpointingdiamon (DD4510H)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT T 7)
- HUSQVARNA Partner Cutting Cart, Use W/Mfr. No. K760 (KV760)
- DEWALT Diamond Saw Blades (DW47637)
- PEARL P4 SD Green WC Turbo Blade 6 x .080 x 5/8, DIA, 7/8 (DIA006SD)
- Lackmond Diamond Saw Blades