Shop All Diamond Saw Blades
Lackmond
Diamond TwinBlade, Laser Weld Segmented Wafer Style, Series PRM Series, 5 Diameter Blade
Mfr # TK52PRM
Zoro # G408165537
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # TK52PRM
- Zoro # G408165537
- Country of Origin Unknown
- Category Diamond Saw Blades
Description
pLACKMOND Diamond TwinBlade, Laser Weld Segmented Wafer Style, Series PRM Series, 5 in Diameter Blade, 58 to 78 in ArborShank, 14 in Cutting Width, DryWet Cutting Condition, 10 mm Segment Height, 14 in Kerf, 12000 rpm Maximum, Applicable Materials Brick, Mortar, Masonry and StoneppThe PRM Series twin and tri blade tuck point blades are designed to grind out and repair mortar joints in stone or brick masonry walls They are comprised of two or three thin kerf segmented diamond blades welded together at the arbor point, with a clear channel between each blade, which provides increased cutting speed versus traditional, solid style tuck point bladesp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 3/4" SAE Socket, 6 Points (BD-624)
- IRWIN TAP & DIE SET 24 PC METRIC HEX (HN26313)
- ECLIPSE Hacksaw Blade Package 32TPI 6" (71-132R)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 1/2"L, GP Phenolic (2310)
- GRIP TIGHT TOOLS 7 in. Premium Segmented Cut Diamond Blade (B1521)
- DEWALT 4" x .060 Tile Blade Wet/Dry (DW4790)
- ROCKWELL CIRC SAW BLD 4.5"" 24T (RW9281)
- PARAGON DIAMOND TOOLS 9'' x 100 x UA7858 MaxPro Giant 12mm Turbo Segmented Small Diameter Diamond Blades (MP12T-GP9)
- MAKITA Carbide-Tipped Circ. Saw Blade 24T, PK10 (D-45989-10)
- EL TORO 14" X .125 X 1" - 20MM CURED CONCRETE GENERAL PURPOSE (14SEG)
- PARAGON DIAMOND TOOLS 7'' x 125 x UA7858 Rescue Demolition Blade (RSQ-7)
- Lackmond Power Saw Blades