Shop All Diamond Saw Blades
Lackmond
Diamond TwinBlade, Laser Weld Segmented Wafer Style, Series PRM Series, 412 Diameter Blade
Mfr # TK4.52PRM
Zoro # G108165547
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # TK4.52PRM
- Zoro # G108165547
- Country of Origin Unknown
- Category Diamond Saw Blades
Description
pLACKMOND Diamond TwinBlade, Laser Weld Segmented Wafer Style, Series PRM Series, 412 in Diameter Blade, 58 to 78 in ArborShank, 14 in Cutting Width, DryWet Cutting Condition, 10 mm Segment Height, 14 in Kerf, 13300 rpm Maximum, Applicable Materials Brick, Mortar, Masonry and StoneppThe PRM Series twin and tri blade tuck point blades are designed to grind out and repair mortar joints in stone or brick masonry walls They are comprised of two or three thin kerf segmented diamond blades welded together at the arbor point, with a clear channel between each blade, which provides increased cutting speed versus traditional, solid style tuck point bladesp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 31-Piece (8-38 mm) (SID92335)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4521OG-200)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- MALCO AV8 Left Cutting Vertical Aviation Snip (AV8)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0400)
- HUSQVARNA Diamond Saw Blade, 14" Dia., 20 mm Arbor (Tacti-Cut S50 14)
- GRIP TIGHT TOOLS 10 in. Classic Continuous Rim Tile Cutting Diamond Blade, 3PK (B1518-3)
- HARDSCAPER 16" X .125 X 1" - 20MM SPECIALTY MASONRY (HS16125)
- HUSQVARNA Diamond Saw Blade, 14" Blade Diameter (582705202)
- OX TOOLS 4-Inch Universal Superabrasive Diamond Blade - Bore: 7/8" - 5/8" (OX-USB-4)
- HUSQVARNA Diamond Saw Blade, Masonry, 16 in. Dia. (Vari-Cut S45 16)
- Lackmond Diamond Saw Blades