Shop All Diamond Saw Blades
Lackmond
Diamond TriBlade, Segmented Wafer Style, Series SPP, 5 Diameter Blade, 58 to 78 ArborShank
Mfr # TK53SPP
Zoro # G808165526
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # TK53SPP
- Zoro # G808165526
- Country of Origin Unknown
- Category Diamond Saw Blades
Description
pLACKMOND Diamond TriBlade, Segmented Wafer Style, Series SPP, 5 in Diameter Blade, 58 to 78 in ArborShank, 38 in Cutting Width, DryWet Cutting Condition, 10 mm Segment Height, 38 in Kerf, Sintered Bond, 12000 rpm Maximum, Applicable Materials Brick, Mortar, Masonry and StoneppThe SPP series twin and tri blade tuck point blades are designed to grind out and repair mortar joints in stone or brick masonry walls They are comprised of two or three thin kerf segmented diamond blades welded together at the arbor point, with a clear channel between each blade, which provides increased cutting speed versus traditional, solid style tuck point bladesp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 6-pc SAE Hex Bit Socket, SAE 3/8" Drive (CMMT34447)
- PROTO Ret Ring Plier Tips, 0.120 In x 0 Deg (J364-T0)
- BESSEY 40 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3540)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 3/4" (CCRPM-2424-ALTIN)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (TACTI-CUT T 10)
- FREUD SAW BLADE 7-1/4"" 48T (D0748CFX)
- DEWALT 4 1/2" x .250 XP Sandwich Tuck Point Blade (DW4740S)
- ZENESIS Glass Cutting Diamond Blade Supreme Quality (S-1006AWGZ)
- DEWALT 7" x .060" Ceramic Tile Blade Wet (DW4760)
- OX TOOLS Utlimate Concrete, Hard Materials Diamond Blade - 7" (OX-UC10-7)
- DIABLO METAL CUT&GRND DSC 4-1/2"" (DBD045125X01F)
- Lackmond Power Saw Blades