Shop All Diamond Saw Blades
Lackmond
Diamond TriBlade, Segmented Wafer Style, Series SPP, 412 Diameter Blade
Mfr # TK4.53SPP
Zoro # G808165540
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # TK4.53SPP
- Zoro # G808165540
- Country of Origin Unknown
- Category Diamond Saw Blades
Description
pLACKMOND Diamond TriBlade, Segmented Wafer Style, Series SPP, 412 in Diameter Blade, 58 to 78 in ArborShank, 38 in Cutting Width, DryWet Cutting Condition, 10 mm Segment Height, 38 in Kerf, Sintered Bond, 13300 rpm Maximum, Applicable Materials Brick, Mortar, Masonry and StoneppThe SPP series twin and tri blade tuck point blades are designed to grind out and repair mortar joints in stone or brick masonry walls They are comprised of two or three thin kerf segmented diamond blades welded together at the arbor point, with a clear channel between each blade, which provides increased cutting speed versus traditional, solid style tuck point bladesp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 X 2 X 6 Aluminum Cast Magnetic V-Block Set (3402-0902)
- J.W. WINCO DIN39-ST-16-E Fixed Handle Steel (16WG54/E)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- KLEIN TOOLS Aluminum Torpedo Level Rare Earth Magnet, 9-Inch (935R)
- HUSQVARNA Diamond Saw Blade, 9" dia., Wet Cutting (EL70CnB)
- OX TOOLS Utlimate Concrete, Hard Materials Diamond Blade - 7" (OX-UC10-7)
- EVOLUTION 10" Segmented Edge, Multi Material Cutting Diamond Blade (MD255SEG-CS)
- RICHELIEU HARDWARE 10-inch (254 mm) Continuous Rim Turbo Diamond Blade for Metal (934161)
- GRIP TIGHT TOOLS 4-1/2 in. Professional Tuck Pointing Diamond Blade, 3PK (B1558-3)
- BOSCH Saw Blade, Wet/Dry Cutting, 8" Blade dia. (DB866)
- OX TOOLS Trade General Purpose / 15mm Segment 14" Diamond Blade 1" - 20mm Bore (OX-TC15-14)
- Lackmond Diamond Saw Blades