Shop All Diamond Saw Blades
Lackmond
Diamond TriBlade, Segmented Wafer Style, Series SPP, 4 Diameter Blade, 58 to 78 ArborShank
Mfr # TK43SPP
Zoro # G708165619
product price: $45.99
/ea
$45.99
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
- Brand Lackmond
- MFR # TK43SPP
- Zoro # G708165619
- Country of Origin Unknown
- Category Diamond Saw Blades
Description
pLACKMOND Diamond TriBlade, Segmented Wafer Style, Series SPP, 4 in Diameter Blade, 58 to 78 in ArborShank, 38 in Cutting Width, DryWet Cutting Condition, 10 mm Segment Height, 38 in Kerf, Sintered Bond, 15000 rpm Maximum, Applicable Materials Brick, Mortar, Masonry and StoneppThe SPP series twin and tri blade tuck point blades are designed to grind out and repair mortar joints in stone or brick masonry walls They are comprised of two or three thin kerf segmented diamond blades welded together at the arbor point, with a clear channel between each blade, which provides increased cutting speed versus traditional, solid style tuck point bladesp
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
- TECHNIKS Spring Collet, TG150, 1-1/4 in. (04011-1-1/4)
- ULLMAN DEVICES LED Lighted Telescoping Inspection Mirror (HTC-2LT)
- HOMAK MANUFACTURING 18" INDUSTRIAL CANTILEVER TOOLBOX (HMBW00210180)
- ELESA Black-oxide steel threaded stud, MR.40 p-M8x20-C31 (MR-p)
- SAINT GOBAIN-NORTON ABRASIVES 7 in. Dry or Wet Cutting Continuous Rim Saw Blade (2788)
- BOSCH Dia Blade GenPurpose Premium 5In Turbo (DB542H)
- PDS COMBO 16" X .125 X 1"-20MM MASONRY GENERAL PURPOSE (PDS-COMBO-16)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (Blue200B-14)
- SPYDER Spyder Scraper (00108)
- HUSQVARNA Diamond Saw Blade, Demolition, 12" dia. (Vari-Cut S45 12)
- HUSQVARNA Diamond Saw Blade, 9" dia., Wet Cutting (EL70CnB)
- Lackmond Power Saw Blades