Shop All Diamond Saw Blades
Lackmond
Diamond TriBlade, Laser Weld Segmented Wafer Style, Series PRM Series, 412 Diameter Blade
Mfr # TK4.53PRM
Zoro # G808165656
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # TK4.53PRM
- Zoro # G808165656
- Country of Origin Unknown
- Category Diamond Saw Blades
Description
pLACKMOND Diamond TriBlade, Laser Weld Segmented Wafer Style, Series PRM Series, 412 in Diameter Blade, 58 to 78 in ArborShank, 38 in Cutting Width, DryWet Cutting Condition, 10 mm Segment Height, 38 in Kerf, 13300 rpm Maximum, Applicable Materials Brick, Mortar, Masonry and StoneppThe PRM Series twin and tri blade tuck point blades are designed to grind out and repair mortar joints in stone or brick masonry walls They are comprised of two or three thin kerf segmented diamond blades welded together at the arbor point, with a clear channel between each blade, which provides increased cutting speed versus traditional, solid style tuck point bladesp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X20, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X20)
- KIPP Adjustable Handle, Size: 2 5/16-18X50, Zinc Black Satin, Comp: Stainless Steel (K0123.2A31X50)
- KRAFT TOOL Floor Scraper, Overall Length 66 1/2 in, Blade Width 14 in, Wood Handle (CC214)
- DREMEL Cutting Wheel, Carbide, 4 in. dia. (US500-01)
- BOSCH Diamond Grinder Blade, 6" Blade, X-Lock (DBX641S)
- LENOX RCP SAW BLADE 9""X6TPI5PK (21090966GR)
- RICHELIEU HARDWARE 4-inch (102 mm) Continuous Rim Turbo Diamond Blade for Metal (937181)
- EXCEL BLADES Jewelers Saw Blade, #2 Metal Saw Blades Piercing Saw 42 T/In. 12pk. (20550)
- PARAGON DIAMOND TOOLS 9’’ x .125 x UA-7/8-5/8 Rescue & Demolition Blade (RSQ-9)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 16 (Vari-Cut S65 16)
- PARAGON DIAMOND TOOLS 14'' x .125 x 20mm Turbo Segmented for Concrete Blade (TS-14-20)
- Lackmond Power Saw Blades