Shop All Diamond Saw Blades
Lackmond
Diamond Blade, Turbo, Series CGR, 10 Diameter Blade, 78, DM, 58 ArborShank, 009 Cutting W
Mfr # TB10CGR
Zoro # G108165646
product price: $176.99
/ea
Free Shipping & Returns
$176.99
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
- Brand Lackmond
- MFR # TB10CGR
- Zoro # G108165646
- Country of Origin Unknown
- Category Diamond Saw Blades
Description
pLACKMOND Diamond Blade, Turbo, Series CGR, 10 in Diameter Blade, 78 in, DM, 58 in ArborShank, 009 in Cutting Width, DryWet Cutting Condition, 8 mm Segment Height, 009 in Kerf, Sintered Bond, 6115 rpm Maximum, Applicable Materials Cured Concrete, Granite, River Rock, Natural Stone and Hard MaterialsppLackmond's CGR Series turbo blades are designed to be used on dense hard materials such as granite, hard brick, hard concrete, river rock, pavers, refractory applications and more They are engineered with a continuous turbo rim configuration and very soft bond which cuts fast and clean while leaving a smooth, finished edgep
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
- MILWAUKEE TOOL 3 pc. DIAMOND MAX Diamond Grit Hole Saw (49-56-0500)
- AMERICAN SAW & MFG 334 Bi Hole Saw (3006060L)
- KRAFT TOOL Cement Finish Trowel, CamelBack, 16x3" (CF221C)
- HHIP 5 X 2-1/2 X 3-1/8" Cast Iron V Block Set (3402-1003)
- GRIP TIGHT TOOLS 10 in. Classic Continuous Rim Tile Cutting Diamond Blade, 3PK (B1518-3)
- DIABLO Diamond Rimmed Disc for Metal Cutting w/ (DDX050DIA101F)
- CENTURY DRILL & TOOL Diamond Rim Blade, Segmented, 7" (75472)
- HUSQVARNA Diamond Saw Blade, Demolition, 5" dia. (TACTI-CUT S 5)
- DIABLO DIABLO SWBLD 12"" 120T (D12120N)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (FR-4 4.5)
- BOSCH Diamond Blade, Wet Cutting, Continuous Rim (DB1043S)
- Lackmond Diamond Saw Blades