Shop All Diamond Saw Blades
Lackmond
Diamond Blade, Laser Weld Segmented Turbo, Series STS4, 18 Diameter Blade, 1 ArborShank
Mfr # STS4181421
Zoro # G108165462
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # STS4181421
- Zoro # G108165462
- Country of Origin Unknown
- Category Diamond Saw Blades
Description
pLACKMOND Diamond Blade, Laser Weld Segmented Turbo, Series STS4, 18 in Diameter Blade, 1 in ArborShank, 0142 in Cutting Width, DryWet Cutting Condition, 10 mm Segment Height, 0142 in Kerf, 3395 rpm Maximum, Applicable Materials Cured Concrete, Green Concrete, Asphalt, Block, Stone, Granite, Piling, Overlay, Brick and BlockppThe STS4 multiapplication blade combines quality and feasibility for an excellent cost performance value It is designed with a castellated segmented turbo rim with undercut protection and is ideal for cutting concrete, asphalt, green concrete, overlay, masonry, brick, block, stone and much more The STS4 is engineered with an aircooling core to reduce heat and a high tension core for durabilityp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Sawhorse, 35-3/64 in., Steel (67102-G)
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 2 3/4 in L (J4990R-8M)
- PRO-SERIES Optical Punch Set (8600-4120)
- DYNABRADE Pneumatic Finishing Sander, 0.3 HP (57400)
- HUSQVARNA Diamond Saw Blade, 14" Blade Diameter (582705202)
- OLSON SAW BLADE SCROLL 3""18.5T CD6 (42901)
- MILWAUKEE TOOL 14 in. Diamond Universal Segmented Turbo Concrete and Masonry Cutting Blade (49-93-7140)
- DEWALT 6" x .250 XP Sandwich Tuck Point Blade (DW4739S)
- MAGNUM 7"x7/8-5/8 SPECIALTY APPLICATION (MAGNUM-7)
- DIABLO Diamond Grit Recip Blade, 9 (DS0930DGX)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''(20mm) Max-Pro 10mm Segmented Diamond Blade (MP10S-GP14)
- Lackmond Power Saw Blades