Shop All Diamond Saw Blades
Lackmond
Diamond Blade, Laser Weld Segmented Tuck Point, Series PRM Series, 8 Diameter Blade
Mfr # TK8PRM
Zoro # G708165404
product price: $93.89
/ea
Free Shipping & Returns
$93.89
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
- Brand Lackmond
- MFR # TK8PRM
- Zoro # G708165404
- Country of Origin Unknown
- Category Diamond Saw Blades
Description
pLACKMOND Diamond Blade, Laser Weld Segmented Tuck Point, Series PRM Series, 8 in Diameter Blade, 58 to 78 in ArborShank, 14 in Cutting Width, DryWet Cutting Condition, 10 mm Segment Height, 14 in Kerf, 7640 rpm Maximum, Applicable Materials Brick, Mortar, Masonry and StoneppThe PRM Series tuck point blades are our mid range offering and combine high performance with a competitive price They are designed to grind out and repair mortar joints in stone or brick masonry walls The PRM tuck point blades provide very fast, clean cuts in mortar grout joints and work well in both harder and softer aggregatesp
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
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 1, CBN (2NUCNGA431-BN2000)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 30mm (TCQXXM30A)
- SPEEDAIRE Ergonomic Air Gun, 1/2" Extension (52CF76)
- DAYTON Buffer, 1/2 Hp, 3450 RPM, 120 V (4TJ99)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (Vari-Cut Tile 10)
- QEP DIAMOND JGSW BLD 3""TSHNK (10585)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (Black500B-R-14)
- HUSQVARNA Diamond Saw Blade, Masonry, 16 in. Dia. (Vari-Cut S45 16)
- PARAGON DIAMOND TOOLS 4'' x .375 x 7/8-5/8 Crack Chaser (CC-4-375)
- DIABLO 7 in. D Diamond Masonry Cut-Off Disc (DMADT0700)
- PEARL P5 Thin Mesh Turbo Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor (DIA05TTS)
- Lackmond Power Saw Blades