Shop All Diamond Saw Blades
Lackmond
Diamond Blade, Laser Weld Segmented Tuck Point, Series PRM Series, 5 Diameter Blade
Mfr # TK5375PRM
Zoro # G208165126
product price: $63.29
/ea
$63.29
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
- Brand Lackmond
- MFR # TK5375PRM
- Zoro # G208165126
- Country of Origin Unknown
- Category Diamond Saw Blades
Description
pLACKMOND Diamond Blade, Laser Weld Segmented Tuck Point, Series PRM Series, 5 in Diameter Blade, 58 to 78 in ArborShank, 38 in Cutting Width, DryWet Cutting Condition, 10 mm Segment Height, 38 in Kerf, 12000 rpm Maximum, Applicable Materials Brick, Mortar, Masonry and StoneppThe PRM Series tuck point blades are our mid range offering and combine high performance with a competitive price They are designed to grind out and repair mortar joints in stone or brick masonry walls The PRM tuck point blades provide very fast, clean cuts in mortar grout joints and work well in both harder and softer aggregatesp
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
- CRESCENT NICHOLSON 4" Square Double Cut Smooth File (12857)
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 1/4"R 6"Lip (CF9060)
- INTERSTATE PNEUMATICS V-Grip Type Crimper 2 Opening 2 Dies for 5/16 Inch and 1/4 Inch Hose (H5)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 3/8" x 2" (SPI.3/8)
- OX TOOLS Ultimate Cuts All Tiles 9'' Diamond Blade - 5/8'' Bore (OX-UCT-9)
- GATOR SmoothCut 4-1/2 in. D X 5/8 and 7/8 in. Diamond Turbo Rim Saw Blade (389878)
- PEARL P2 Pro-V Segmented Blade 4 in. x .080 x 20mm-5/8 in. Adapter (PV004S)
- OX TOOLS Trade General Purpose / 15mm Segment 14" Diamond Blade 1" - 20mm Bore (OX-TC15-14)
- THE BRUSH MAN 4.5” Diameter Standard Tuck Blade (BLADE-TUCK-4.5)
- OLSON SAW BLADE BAND 1/4""X80"" 6T (WB56380DB)
- OX TOOLS Pro 4.5" PC15 Sandwich Tuck Point Blade, 5/8"-7/8" Bore (OX-PCTP-4.5)
- Lackmond Power Saw Blades