Shop All Diamond Saw Blades
Lackmond
Diamond Blade, Laser Weld Segmented Tuck Point, Series PRM Series, 412 Diameter Blade
Mfr # TK4.5375PRM
Zoro # G008165074
product price: $53.95
/ea
$53.95
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
- Brand Lackmond
- MFR # TK4.5375PRM
- Zoro # G008165074
- Country of Origin Unknown
- Category Diamond Saw Blades
Description
pLACKMOND Diamond Blade, Laser Weld Segmented Tuck Point, Series PRM Series, 412 in Diameter Blade, 58 to 78 in ArborShank, 38 in Cutting Width, DryWet Cutting Condition, 10 mm Segment Height, 38 in Kerf, 13300 rpm Maximum, Applicable Materials Brick, Mortar, Masonry and StoneppThe PRM Series tuck point blades are our mid range offering and combine high performance with a competitive price They are designed to grind out and repair mortar joints in stone or brick masonry walls The PRM tuck point blades provide very fast, clean cuts in mortar grout joints and work well in both harder and softer aggregatesp
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
- ARTU SDS Plus Drill Bit 3/16" x 12"L (01212)
- BOSCH Oscillating Blade Set, Gnrl Purpose (OSL005C)
- JET Dust Collector, 650 CFM Max Flow, 1 hp, 1 Phase (708642BK)
- PROTO 1/4" Drive Universal Socket Set Metric 12 Pieces 5 mm to 15 mm , Full Polish (J47205)
- IRWIN CIRC SWBLD 48T 7-1/4"" (4935555)
- EVOLUTION Evolution10" Segmented Edge Diamond Blade (D255SEG-CS)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Continuous Rim Tile Cutting Diamond Blade (B1502)
- OX TOOLS Pro 5" PC15 Sandwich Tuck Point Blade, 5/8"-7/8" Bore (OX-PCTP-5)
- DEWALT 4" x .250 XP tuck point blade (DW4710)
- BOSCH 4In Continuous Rim Diamond Blade (DB443S)
- OX TOOLS Pro Universal 5'' Diamond Blade - 7/8'' - 5/8'' Bore (OX-PU10-5)
- Lackmond Diamond Saw Blades