Shop All Diamond Saw Blades
Lackmond
Diamond Blade, Laser Weld Segmented Tuck Point, Series PRM Series, 4 Diameter Blade
Mfr # TK4PRM
Zoro # G508165086
product price: $36.15
/ea
$36.15
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
- Brand Lackmond
- MFR # TK4PRM
- Zoro # G508165086
- Country of Origin Unknown
- Category Diamond Saw Blades
Description
pLACKMOND Diamond Blade, Laser Weld Segmented Tuck Point, Series PRM Series, 4 in Diameter Blade, 58 to 78 in ArborShank, 14 in Cutting Width, DryWet Cutting Condition, 10 mm Segment Height, 14 in Kerf, 15000 rpm Maximum, Applicable Materials Brick, Mortar, Masonry and StoneppThe PRM Series tuck point blades are our mid range offering and combine high performance with a competitive price They are designed to grind out and repair mortar joints in stone or brick masonry walls The PRM tuck point blades provide very fast, clean cuts in mortar grout joints and work well in both harder and softer aggregatesp
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
- DIABLO 14", 90-Teeth Circular Saw Blade (D1490CF)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20917)
- YG-1 TOOL CO Straight Spade Drill Holder (P15304)
- OSG Sp Flute Tap, Mod Bottom, 5/16x24, V Coat (1650502208)
- PARAGON DIAMOND TOOLS 6'' x 250 Early Entry Blade for Hard Aggregate (P-6-250)
- OX TOOLS 7" Ultimate Wet Glass Tile Blade, 5/8" Bore (OX-UGT-7)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut 5)
- PARAGON DIAMOND TOOLS 5'' x 110 x 7858 Rescue Demolition Blade (RSQ-5)
- CENTURY DRILL & TOOL Century Drill & Tool 8606 Type 1A Abrasive Blade - 6.5 x 0.093 in. (8606)
- SIGNATURE LASER PREMIUM 14" X .250 X 1" CURED CONCRETE GENERAL PURPOSE (DSLP1814250)
- OX TOOLS 4-Inch Universal Superabrasive Diamond Blade - Bore: 7/8" - 5/8" (OX-USB-4)
- Lackmond Power Saw Blades