Shop All Core Drill Bits
Lackmond
Dcb112Prm Prm Laser Weld Segmented Turbo Dry Core Bit, 112 Dia, 10 OAL
Mfr # DCB112PRM
Zoro # G108166070
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # DCB112PRM
- Zoro # G108166070
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLackmond Dry Core Bit, Laser Weld Segmented Turbo, Series PRM, 112 in dia, 10 in OAL, 912 in Cutting Depth, 40671 Shank, Applicable Materials Brick, Masonry and StoneppThe PRM Series Dry Masonry Core Bits are Engineered With a Solid Thin Wall Tube With Widely Spaced Turbo Style Diamond Segments That Allow For Fast Drilling and Aid in Heat Dissipationp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6316)
- SUPERCUT 67.5-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (434170)
- DEWALT 2" x 17" x 22" High Impact 4 Cutter Spline (DW5769)
- STANLEY ENGINEERED FASTENING Mandrel, 1/4-20In, Steel, UNC, For 2NJP4 (8553-4)
- RUKO TOOLS Annular Cutter, Fractional Inch (108667F)
- DIAMOND VANTAGE Core Bit, 2-3/4 x 1-1/4-7 in (02714JWZGH)
- DIAMOND VANTAGE Core Bit, 12 x 1-1/4-7 in (12018JWZGH)
- PARAGON DIAMOND TOOLS 5/8'' x .125 x 5/8-11 Wet Core Bit (CBW-0.625)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/4 x 5/8-11 in (01211H2DZGH)
- DEWALT 16" SDS Max Core Bit Shank (DW5912)
- BOSCH Core Bit Extension, 3 In (T3922)
- Lackmond Core Drill Bits