Shop All Core Drill Bits
Lackmond
Core Bit Extension Tube, 414 Drill, For Use With PROVTB Series Wet Core Bits
Mfr # 414CBEXTTUBE
Zoro # G608166013
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # 414CBEXTTUBE
- Zoro # G608166013
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND Core Bit Extension Tube, 414 in Drill, For Use With Lackmond PROVTB Series Wet Core BitsppThe ExtendATube wet drilling core bit system allows for quick and easy extended depth drilling applications The precision machined extension tubes add an additional 12 into the drill tube length of LACKMOND PROVTB series wet core bits The machined captotube connection ensures that bits run correctly and eliminates lateral runout due to improperly seated or unevenly welded bit caps It is recommended to use an antiseize compound on bit threads prior to use for easy removalp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 124-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (445862)
- DRILL AMERICA 1/4"-20 Carbon Steel Taper Hand Tap (DWTT1/4-20)
- DRILL AMERICA m10x1.25 HSS Metric 4 Flute Plug Hand Tap (DWTP10X1.25)
- KODIAK CUTTING TOOLS 3/8-18 High Speed Steel Taper Pipe Tap NPT (5512067)
- PARAGON DIAMOND TOOLS 8" Zig-Zag Turbo Wet Core Bit (CBWZZ8)
- MILWAUKEE TOOL 1-1/2 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5400)
- PARAGON DIAMOND TOOLS 1-1/4" Zig-Zag Turbo Wet Core Bit (CBWZZ1.25)
- MILWAUKEE TOOL 2" Diamond Premium Wet Core Bit (48-17-3020)
- DIAMOND VANTAGE Core Bit, Dry, 1-3/4 x 5/8-11 in (01711H2DZGH)
- MILWAUKEE TOOL 5" Diamond Wet Core Bit (48-17-2050)
- DIAMOND VANTAGE Core Bit, 1 In. L., 5/8-11 Thread (S-01012HDSBSLX4)
- Lackmond Drill Bits