Shop All Core Drill Bits
Lackmond
Core Bit Extension Tube, 412 Drill, For Use With PROVTB Series Wet Core Bits
Mfr # 412CBEXTTUBE
Zoro # G908166010
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # 412CBEXTTUBE
- Zoro # G908166010
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND Core Bit Extension Tube, 412 in Drill, For Use With Lackmond PROVTB Series Wet Core BitsppThe ExtendATube wet drilling core bit system allows for quick and easy extended depth drilling applications The precision machined extension tubes add an additional 12 into the drill tube length of LACKMOND PROVTB series wet core bits The machined captotube connection ensures that bits run correctly and eliminates lateral runout due to improperly seated or unevenly welded bit caps It is recommended to use an antiseize compound on bit threads prior to use for easy removalp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE VX Air Body Saw (024-0294CT)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364506)
- MASTER MAGNETICS Magnet Source 42 in. L X 30 in. W Black Ceramic Push-Type Magnetic Mini Sweeper 55 lb. pull 1 pc (07265)
- DEWALT 7" / 9" Variable Speed Polisher (DWP849)
- DIAMOND VANTAGE Core Bit, 7 in. (07016JWZGH)
- MILWAUKEE TOOL 3-1/2" Diamond Wet Core Bit (48-17-2035)
- DIAMOND VANTAGE Core Bit, 1-3/8 in. L., 5/8-11 Thread (S-01312HDSBSLX4)
- PARAGON DIAMOND TOOLS 5/8'' x .125 x 5/8-11 Wet Core Bit (CBW-0.625)
- MILWAUKEE TOOL 4 in. x 11-3/8 in. One Piece Spline Masonry Core Bit (48-20-5482)
- MILWAUKEE TOOL 7-1/2" Extension for Small SDS Plus Thin Wall Core Bits (48-95-6070)
- MILWAUKEE TOOL 3-9/16 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5480)
- Lackmond Drill Bits