Shop All Core Drill Bits
Lackmond
Core Bit Extension Tube, 114 Drill, For Use With PROVTB Series Wet Core Bits
Mfr # 114CBEXTTUBE
Zoro # G008166026
product price: $26.39
/ea
$26.39
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
- Brand Lackmond
- MFR # 114CBEXTTUBE
- Zoro # G008166026
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND Core Bit Extension Tube, 114 in Drill, For Use With Lackmond PROVTB Series Wet Core BitsppThe ExtendATube wet drilling core bit system allows for quick and easy extended depth drilling applications The precision machined extension tubes add an additional 12 into the drill tube length of LACKMOND PROVTB series wet core bits The machined captotube connection ensures that bits run correctly and eliminates lateral runout due to improperly seated or unevenly welded bit caps It is recommended to use an antiseize compound on bit threads prior to use for easy removalp
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
- C.H. HANSON Curved Jaw, Locking Pliers, 5" (70550)
- CYNAMED Premium Kelly Hemostats, 5.5", Cvd (CYZR-0391)
- WALTER Insert Walter NTS for Threading NTS-ER-16 AG60 WXM20 (NTS-ER-16 AG60 WXM20)
- METABO Angle Grinder, 5", 10,000 rpm, 14.6A (WE 17-125 Quick RT)
- RUKO TOOLS Core Drill, High Speed Steel (101362)
- BOSCH Core Bit, 1-3/16 In (T3911SC)
- MILWAUKEE TOOL Guide Plate for 4" Thin Wall Core Bit (48-20-6161)
- MILWAUKEE TOOL 1" x 12" Diamond Premium Wet Core Bit Extension (48-17-4010)
- DEWALT 2" x 4" Core Bit Body (DW5901)
- HUSQVARNA Core Bit, 5" Bit Dia., 14" Drill Depth (B10-5)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1060)
- Lackmond Drill Bits