Shop All Masonry Drill Bits
Lackmond
Beast Masonry Drill, Heavy Duty, 916 Drill Size, 6 Overall Length, 312 Cutting Depth, 2 Flutes
Mfr # HD916312
Zoro # G608028076
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lackmond
- MFR # HD916312
- Zoro # G608028076
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pLACKMOND Beast Masonry Drill, Heavy Duty, 916 in Drill Size, 6 in Overall Length, 312 in Cutting Depth, 2 Flutes, 312 in Flute Length, Straight Shank, Carbide Cutting Edge, Carbide Material, Applicable Materials Concrete, Block, Brick and Soft StoneppHD straight shank carbide bits are designed for use in a hammer drill equipped with a 3 jaw Jacobs type chuck Bits are Meet all ANSI standards p
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA Tweezer, Flat, 4-3/4 in. L, SS (2A-SA-SE)
- OLFA 9mm 13-Point Premium Snap-Off Knife Blade, PK 10 (ABS-10)
- GREENLEE Chain Assy, Vise- 36 (29631)
- GENERAL TOOLS VISE PIN ADJ .040-.250"" (93)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped H, PK25 (DMAPL2150-P25)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 1/2x8x10-1/2 in (81032)
- MILWAUKEE TOOL 5/16 in. x 10 in. x 12 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7344)
- DRILL AMERICA 1/2"x30" Carbide Tipped Masonry Drill Bit (DAM30X1/2)
- DIABLO SDS-Plus Core Bit Extensions Attach To T (DMAPLCC1910)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-3/8x18x23in, 4-Cutter (83719)
- RELTON Straight-Shank Multi-Purpose Bit 5/8" X 6" Groo-V Tip Bit (GRT-10- 6)
- Lackmond Drill Bits