Shop All Masonry Drill Bits
Lackmond
Beast Masonry Drill, Heavy Duty, 78 Drill Size, 6 Overall Length, 4 Cutting Depth, 2 Flutes, 4
Mfr # HD784
Zoro # G308028086
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lackmond
- MFR # HD784
- Zoro # G308028086
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pLACKMOND ppHD straight shank carbide bits are designed for use in a hammer drill equipped with a 3 jaw Jacobs type chuck Bits are Meet all ANSI standards p
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10" Square Smooth File (DIC13262)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" EXTRA-DEEP IM (GP2018XD)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Full Polish Finish (J5249)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32162)
- MILWAUKEE TOOL 5/8 in. x 12 in. x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3917)
- MILWAUKEE TOOL 1-3/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6733)
- DRILLCO 5/32 MASONRY DRILL STR SHANK - 1600N (160N110)
- DEWALT 1/4" x 4-3/4" Multi Material Drill Bit (DWA56165)
- DRILLCO 11/16 X 8, SDS PLUS DRILL - 1700A (170A1448)
- DIABLO 7pc SDS-Plus 4-Cutter Full Carbide Head Hammer Bit Set (7-Piece) (DMAPL9920-S7)
- WESTWARD Masonry Bit, 3/8 In, 18 In L, Shank 3/8 In (6PTE5)
- Lackmond Masonry Drill Bits