Shop All Masonry Drill Bits
Lackmond
Beast Masonry Drill, Heavy Duty, 58 Drill Size, 6 Overall Length, 312 Cutting Depth, 2 Flutes,
Mfr # HD58312
Zoro # G808028074
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # HD58312
- Zoro # G808028074
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pLACKMOND Beast Masonry Drill, Heavy Duty, 58 in Drill Size, 6 in Overall Length, 312 in Cutting Depth, 2 Flutes, 312 in Flute Length, Straight Shank, Carbide Cutting Edge, Carbide Material, Applicable Materials Concrete, Block, Brick and Soft StoneppHD straight shank carbide bits are designed for use in a hammer drill equipped with a 3 jaw Jacobs type chuck Bits are Meet all ANSI standards p
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON SAE Tape Measure (PGPRO1830V)
- DEWALT Tool Pouch, Tool Holster, Black, Polyester, 7 Pockets (DG5120)
- POWERBUILT 3/4" Drive 12 Pt 42Mm Socket (943245)
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-30MD)
- DRILLCO 1/4 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1166)
- DRILLCO 1/4 X 4, MASONRY DRILL ROTA & HAM -1600A (160A1164)
- MILWAUKEE TOOL 13/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6724)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2420)
- VESTIL CONCRETE MASONRY BIT 3/4 IN DIAMETER (BIT-3/4)
- DRILLCO 9/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1366A)
- DRILLCO 5/32 X 3-1/2 ANCHOR DRILLS -1800A (180A1103)
- Lackmond Masonry Drill Bits