Shop All Masonry Drill Bits
Lackmond
Beast Masonry Drill, 916 in, 1214 Overall Length, 10 Cutting Depth, 2 Flutes, Spiral Flute, 10
Mfr # SDSPLUS91610
Zoro # G508028121
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # SDSPLUS91610
- Zoro # G508028121
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pLACKMOND Beast Masonry Drill, 916 in, 1214 in Overall Length, 10 in Cutting Depth, 2 Flutes, Spiral Flute, 10 in Flute Length, SDS Plus Shank, Chisel Point, Carbide Cutting Edge, Carbide, Applicable Materials Concrete, Block, Brick and Soft StoneppSDSPlus carbide masonry drill bits meet ANSI standards and can be used to drill concrete, block, brick, and soft stone Due to its aggressive design, the fast and durable carbide tip allows easy centering and spot drilling not even reinforced steel presents a problem The dynamic, chisel shaped drill bit head rapidly penetrates the material, simultaneously channeling the drilling dust into the multiflute spiral The geometry of the core reinforcement ensures that the impact energy of the rotary hammer will be transferred with a high efficiency directly from the power tool to the drill bit tip This generates a fast drilling progress The 2fluted geometry of the drill bit provides a fast removal of the drilling dustp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Max Core Bit W/Shank, 4 In, 17 L (HC8555)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #51 (44121)
- PROTO Nut Driver, SAE, Hex Size 3/16" (J9206)
- MILWAUKEE TOOL FASTBACK Folding Knife (48-22-1520)
- BOSCH Fast Spiral 1/8In x2In 3In (BM2001)
- B & A Masonry Drill Bit 1-1/4" x 24"L, Round (SM-414)
- MILWAUKEE TOOL 7/16 in. x 10 in. x 12 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7364)
- RELTON SDS+ X 18" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-18)
- WESTWARD Masonry Bit, 1/2 In, 18 In L, Shank 3/8 In (6PTE0)
- DIABLO 9 pc SPEEDemon™ Spade Bit Set (9-Piece) (DSP2930-S9)
- DIABLO 1/2"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1020)
- Lackmond Masonry Drill Bits