Shop All Masonry Drill Bits
Lackmond
Beast Masonry Drill, 78 Drill Size, 16 Overall Length, 11 Cutting Depth, 2 Flutes, Spiral Flute,
Mfr # SPLINE7811
Zoro # G308028260
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lackmond
- MFR # SPLINE7811
- Zoro # G308028260
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pLACKMOND Beast Masonry Drill, 78 in Drill Size, 16 in Overall Length, 11 in Cutting Depth, 2 Flutes, Spiral Flute, 11 in Flute Length, Spline Shank, Chisel Point, Carbide Cutting Edge, Carbide Material, Applicable Materials Concrete, Block, Brick and Soft StoneppSpline carbide masonry drill bits meet ANSI standards and can be used to drill concrete, block, brick, and soft stone Due to its aggressive design, the fast and durable carbide tip allows easy centering and spot drilling not even reinforced steel presents a problem The dynamic, chisel shaped drill bit head rapidly penetrates the material, simultaneously channeling the drilling dust into the multiflute spiral The geometry of the core reinforcement ensures that the impact energy of the rotary hammer will be transferred with a high efficiency directly from the power tool to the drill bit tip, resulting in a fast drilling progress The 2fluted geometry of the drill bit provides a fast removal of the drilling dustp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- F (46776)
- BOSCH Worm Drive Saw Rip Fence (WD7RIP)
- BON TOOL Bon 27-226 Slate Bar, 14 Lb 60" (27-226)
- BESSEY Gearklamp Pad Set 5 Sets, 3101840 (3101840)
- CENTURY DRILL & TOOL SDS Max DrillBit, 5/8x15-1/2x21in, 4Cutter (83702)
- CLE-LINE 118° Fast Helix-Carbide Tipped Masonry Drill Cle-Line 1889 Bright HSS RHS/RHC 3/8x4.5IN (C23289)
- DIABLO 3/8"x10"x12" SDS-Plus 2-Cutter (25-Pack) (DMAPL2240-P25)
- DRILLCO 3/16 X 7-5/8, ANCHOR DRILL -1800A (180A1127)
- RELTON SDS+ X 12" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-12)
- RELTON SDS+ Stop Drill 1/4"X13/16" (207STP-4-13)
- MILWAUKEE TOOL 1 in. x 12 x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3953)
- Lackmond Drill Bits