Shop All Masonry Drill Bits
Lackmond
Beast Masonry Drill, 58 in, 13 Overall Length, 712 Cutting Depth, 4 Flutes, Spiral Flute, 712
Mfr # SDSMAX458712
Zoro # G208028254
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # SDSMAX458712
- Zoro # G208028254
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pLACKMOND Beast Masonry Drill, 58 in, 13 in Overall Length, 712 in Cutting Depth, 4 Flutes, Spiral Flute, 712 in Flute Length, SDS Max Shank, Centering Point, Carbide Cutting Edge, Carbide, Applicable Materials Concrete, Block, Brick and Soft StoneppSDSMax 4claw carbide masonry drill bits are designed to reduce vibration, noise, and carbide tip breakage even when encountering rebar They are designed for increased life, drilling speed, along with providing a true hole tolerance with all anchoring applications Meets ANSI standards 38 and 12 in Dia only have 2 cutting edges Our 4claw products utilize special primary cutting geometry and a centering point for exact spot drilling, reduced friction and centralized alignment in drilled hole Secondary cutters protect the drill bit in the event of reinforcement collision Our bits utilize an improved soldering process while Core reinforcement geometry ensures that the impact energy of the rotary hammer will be transferred with a high efficiency directly from the power tool to the drill bit tip, resulting in a fast drilling progress The 2fluted geometry of the drill bit provides a fast removal of the drilling dustp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42530)
- PFERD 8" Pillar Extra Narrow File - Swiss Pattern, Cut 2 (12756)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4012JQ)
- IRWIN Curved Jaw Locking Pliers With Wire Cutter (586-7WR-3)
- BOSCH Rebar Cutter Masonry Drill Bit 1" x 12"L, Straight (RCSS2164)
- MIDWEST FASTENER 3/16" x 5-1/2" Steel Concrete Drill Bits 3PK (76406)
- RELTON Rotary Rebar Cutter - Straight Shank 3/4"X18" (RB-12-18)
- DIABLO Avanti Pro 5/32 in. X 3 in. L Carbide Tipped Masonry Drill Bit 1 pk (PMAPC1020)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/16x4x6-1/4 in (81612)
- MILWAUKEE TOOL 5/16 in. x 10 in. x 12 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7344)
- DIABLO 9 pc SPEEDemon™ Spade Bit Set (9-Piece) (DSP2930-S9)
- Lackmond Drill Bits