Shop All Masonry Drill Bits
Lackmond
Beast Masonry Drill, 58 in, 1116 Cutting Depth, 2 Flutes, 1116 Flute Length, SDS Plus Shank,
Mfr # STOP581116
Zoro # G108028095
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lackmond
- MFR # STOP581116
- Zoro # G108028095
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pLACKMOND ppSDSPlus DC depth control bits in the diameters listed are used in the installation process with 14 in, 38 in and 12 in dropin type fasteners This innovative design allows user to repeatable drill at a consistent depth, allowing for faster and more precise installation of dropin type fasteners An integrated stop piece is concavely shaped and prevents build up from affecting the maximum drilling depth p
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4993 (J4993)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- METABO Carbon Brush Set, Cut-Off, PK2 (316055220)
- POWERBUILT 1/2" Drive 1/2" Impact Socket (647151)
- RELTON Straight-Shank Multi-Purpose Bit 1/4" X 8" Groo-V Tip Bit (GRT- 4- 8)
- B & A Masonry Drill Bit 7/8" x 24"L, Round (SM-411)
- DIABLO 3/8"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit 25-Pk (DMAPL4140-P25)
- MILWAUKEE TOOL 1/2 in. x 54 in. x 60 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3909)
- WESTWARD Masonry Bit, 1/2 In, 18 In L, Shank 3/8 In (6PTE0)
- DIABLO 1-1/4"x31"x36" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1320)
- DRILL AMERICA 3/16"x4" Carbide Tipped Masonry Drill Bit (DAM4X3/16)
- Lackmond Masonry Drill Bits