Shop All Masonry Drill Bits
Lackmond
Beast Masonry Drill, 58 in, 10 Overall Length, 8 Cutting Depth, 4 Flutes, Spiral Flute, 8 Flute
Mfr # SDSPLUS4588
Zoro # G808028142
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # SDSPLUS4588
- Zoro # G808028142
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pLACKMOND ppSDSPlus 4claw carbide masonry drill bits are designed to reduce vibration, noise, and carbide tip breakage even when encountering rebar They are designed for increased life, drilling speed, along with providing a true hole tolerance with all anchoring applications Meet all ANSI standards Our 4claw products utilize special primary cutting geometry and a centering point for exact spot drilling, reduced friction and centralized alignment in drilled hole Secondary cutters protect the drill bit in the event of reinforcement collision Our bits utilize an improved soldering process while Core reinforcement geometry ensures that the impact energy of the rotary hammer will be transferred with a high efficiency directly from the power tool to the drill bit tip, resulting in a fast drilling progress The 2fluted geometry of the drill bit provides a fast removal of the drilling dustp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4-9/16" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4562)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #76 (.0200”/.508MM), 12PK (45-21276)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 11-Piece 1/4-3/4 in. (WRC94000)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 8 lb., 33", Fiberglass (H-71FG)
- DIABLO 5/8"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4210)
- DRILL AMERICA 3/4"x24" Carbide Tipped Masonry Drill Bit (DAM24X3/4)
- DIABLO 6 pc SPEEDemon™ Spade Bit Set (6-Piece) (DSP2920-S6)
- IRWIN Bit Masonry Perc 5/8X12 (326020)
- DIABLO 3/16"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4055)
- MILWAUKEE TOOL 5/8 in. x 12 in. x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3917)
- CENTURY DRILL & TOOL Sonic Masonry Drill Bit, 7/16x4x6in. (86928)
- Lackmond Masonry Drill Bits