Shop All Masonry Drill Bits
Lackmond
Beast Masonry Drill, 58 Drill Size, 13 Overall Length, 8 Cutting Depth, 2 Flutes, Spiral Flute,
Mfr # SPLINE588
Zoro # G508028275
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # SPLINE588
- Zoro # G508028275
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pLACKMOND Soft StoneppSpline carbide masonry drill bits meet ANSI standards and can be used to drill concrete, block, brick, and soft stone Due to its aggressive design, the fast and durable carbide tip allows easy centering and spot drilling not even reinforced steel presents a problem The dynamic, chisel shaped drill bit head rapidly penetrates the material, simultaneously channeling the drilling dust into the multiflute spiral The geometry of the core reinforcement ensures that the impact energy of the rotary hammer will be transferred with a high efficiency directly from the power tool to the drill bit tip, resulting in a fast drilling progress The 2fluted geometry of the drill bit provides a fast removal of the drilling dustp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- PELICAN Black Protective Case, 18"L x 8.4"W x 6.7"D (IM2306)
- PORTER-CABLE 20V MAX* 6-1/2 in. Cordless Circular Saw (Tool Only) (PCC660B)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2 Bright 3/4x3/4x3x5-1/4 (C41904)
- EAGLE TAPTEK CUTTING TOOLS 3/16X6 OAL CARBIDE TIPPED MASONARY DRILL USA (VM4350-012-6-D)
- WESTWARD Masonry Bit, 3/8 In, 6 In L, Shank 3/8 In (6PTD8)
- DRILLCO 3/4 X 12 SDS PLUS DURA-TIP MASONRY DRILL (172F14812)
- DRILL AMERICA 7/8"x13" Carbide Tipped Masonry Drill Bit (DAM13X7/8)
- DRILL AMERICA 5/16"x6" Carbide Tipped Masonry Drill Bit (DAM6X5/16)
- CLE-LINE 118° Multi-Purpose Carbide-Tipped Masonry Drill Cle-Line 1838 Bright HSS RHS/RHC 1/2 (C22216)
- MILWAUKEE TOOL 3/8 in. x 8 in. Straight Shank Rebar Cutter (48-20-6770)
- Lackmond Masonry Drill Bits