Shop All Masonry Drill Bits
Lackmond
Beast Masonry Drill, 516 in, 614 Overall Length, 4 Cutting Depth, 2 Flutes, Spiral Flute, 4 Fl
Mfr # SDSPLUS5164BP
Zoro # G008028065
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # SDSPLUS5164BP
- Zoro # G008028065
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pLACKMOND ppDue to its aggressive design, the fast and durable carbide tip allows easy centering and spot drilling not even reinforced steel presents a problem The dynamic, chisel shaped drill bit head rapidly penetrates the material, simultaneously channeling the drilling dust into the multiflute spiral The geometry of the core reinforcement ensures that the impact energy of the rotary hammer will be transferred with a high efficiency directly from the power tool to the drill bit tip This generates a fast drilling progress The 2fluted geometry of the drill bit provides a fast removal of the drilling dustp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEPF9-125)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (1NYA4)
- RIDGID Drain Cleaning Cable, 3/4 In. x 75 ft. (C-75)
- STAHLWILLE TOOLS Double ended ring Wrench Size 24 x 27 mm L.290 mm (41052427)
- MILWAUKEE TOOL 3/4 in. x 18 in. SDS-Plus Rebar Cutter (48-20-6722)
- CLE-LINE 118° Carbide-Tipped Masonry Drill Cle-Line 1818 Sand Blasted HSS RHS/RHC 1/2x6IN (C20944)
- MILWAUKEE TOOL 7/8 in. x 12 in. Straight Shank Rebar Cutter (48-20-6785)
- MILWAUKEE TOOL SDS MAX Vacuum Bit 7/8" x 15.75" x 23" (48-20-2160)
- MAKITA Carbide Tipped Percussion Masonry Ha, 7pc (E-10659)
- EAGLE TAPTEK CUTTING TOOLS 11/16X12-3/4 SDS C/T MASONRY DRILL USA (SDS4350-6875-12-D)
- EAGLE TAPTEK CUTTING TOOLS 3/8X24in OAL SDS MASONRY DRILL BIT USA (SDS4350-3750-24-D)
- Lackmond Masonry Drill Bits