Shop All Masonry Drill Bits
Lackmond
Beast Masonry Drill, 34 Drill Size, 22 Overall Length, 17 Cutting Depth, 4 Flutes, Spiral Flute,
Mfr # SPLINE43417
Zoro # G508028091
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # SPLINE43417
- Zoro # G508028091
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pLACKMOND and Soft StoneppSpline 4claw carbide masonry drill bits are designed to reduce vibration, noise, and carbide tip breakage even when encountering rebar They are designed for increased life, drilling speed, along with providing a true hole tolerance with all anchoring applications Meet all ANSI standards Our 4claw products utilize special primary cutting geometry and a centering point for exact spot drilling, reduced friction and centralized alignment in drilled hole Secondary cutters protect the drill bit in the event of reinforcement collision Our bits utilize an improved soldering process while Core reinforcement geometry ensures that the impact energy of the rotary hammer will be transferred with a high efficiency directly from the power tool to the drill bit tip, resulting in a fast drilling progress The 2fluted geometry of the drill bit provides a fast removal of the drilling dustp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Carbide-Tipped Masonry Drill Cle-Line 1818 Sand Blasted HSS RHS/RHC 1/2x6IN (C20944)
- HHIP .120" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0731)
- TITAN Nylon Scraper Set, 4Pc (TIT11565)
- DEWALT 20.0V Li-Ion Battery, 5.0Ah Capacity (2 Pack) (DCB205BT-2)
- DEWALT 5/32" x 4" x 6" Impact Ready Masonry Bit (DWA5100)
- MILWAUKEE TOOL 3/8 in. x 8 in. SDS-Plus Rebar Cutter (48-20-6700)
- AVANTI PRO 5/8"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4230)
- ARTU Concrete Screw Drill Bit, 1/4"x 6-1/4 (01031)
- DRILLCO 3/8 X 24, SDS PLUS DRILL - 1700A (170A12424)
- CENTURY DRILL & TOOL Sds Plus 4-Cut Mas Drill Bit 3/16 Cutting Lgth 4 Overall Lgth 6-1/2 (83612)
- WESTWARD Masonry Bit, 5/8 In, 13 In L, Shank 3/8 In (6PTF2)
- Lackmond Masonry Drill Bits