Shop All Masonry Drill Bits
Lackmond
Beast Masonry Drill, 34 Drill Size, 10 Overall Length, 5 Cutting Depth, 4 Flutes, Spiral Flute,
Mfr # SPLINE4345
Zoro # G908028165
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # SPLINE4345
- Zoro # G908028165
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pLACKMOND Beast Masonry Drill, 34 in Drill Size, 10 in Overall Length, 5 in Cutting Depth, 4 Flutes, Spiral Flute, 5 in Flute Length, Spline Shank, Centering Point, Carbide Cutting Edge, Carbide Material, Applicable Materials Concrete, Block, Brick and Soft StoneppSpline 4claw carbide masonry drill bits are designed to reduce vibration, noise, and carbide tip breakage even when encountering rebar They are designed for increased life, drilling speed, along with providing a true hole tolerance with all anchoring applications Meet all ANSI standards Our 4claw products utilize special primary cutting geometry and a centering point for exact spot drilling, reduced friction and centralized alignment in drilled hole Secondary cutters protect the drill bit in the event of reinforcement collision Our bits utilize an improved soldering process while Core reinforcement geometry ensures that the impact energy of the rotary hammer will be transferred with a high efficiency directly from the power tool to the drill bit tip, resulting in a fast drilling progress The 2fluted geometry of the drill bit provides a fast removal of the drilling dustp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 17-1/2 Ton Capacity Push Puller (938)
- WESTWARD Roll Pin Punch, 5/32 In Tip, 5 1/4 In L (2AJF9)
- ABS IMPORT TOOLS 58-Pieces 5/8" Pro-Series Steel Clamping Kit (39000001)
- UNGER Safety Scraper, C-Ergotec (UNG SR040)
- DIABLO 7/8"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1170)
- DRILL AMERICA 7/16"x4" Carbide Tipped Masonry Drill Bit (DAM4X7/16)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2050)
- MILWAUKEE TOOL 3/4 in. x 12 in. Straight Shank Rebar Cutter (48-20-6781)
- EAZYPOWER Masonry Bit, 3/16", 3-1/2" L (79602)
- EAGLE TAPTEK CUTTING TOOLS 1-1/8X18inOAL SDS MASONARY DRILL (SDS4350-11250-18-D)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/8x22x24 in. (81424)
- Lackmond Drill Bits