Shop All Masonry Drill Bits
Lackmond
Beast Masonry Drill, 34 Drill Size, 10 Overall Length, 5 Cutting Depth, 2 Flutes, Spiral Flute,
Mfr # SPLINE345
Zoro # G708028198
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # SPLINE345
- Zoro # G708028198
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pLACKMOND Soft StoneppSpline carbide masonry drill bits meet ANSI standards and can be used to drill concrete, block, brick, and soft stone Due to its aggressive design, the fast and durable carbide tip allows easy centering and spot drilling not even reinforced steel presents a problem The dynamic, chisel shaped drill bit head rapidly penetrates the material, simultaneously channeling the drilling dust into the multiflute spiral The geometry of the core reinforcement ensures that the impact energy of the rotary hammer will be transferred with a high efficiency directly from the power tool to the drill bit tip, resulting in a fast drilling progress The 2fluted geometry of the drill bit provides a fast removal of the drilling dustp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. x 24 in. x 29 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3905)
- RIDGID Stand, 250 Folding F/Na (67657)
- WESTWARD Combination Flare Nut Wrench, L 7-1/2" (4NZK1)
- GENERAL TOOLS Magnetic Pickup, 5-1/2in L x 7/16in W (386)
- IRWIN Masonry Drill Bit, 5/16x4in, PK5 (5026006)
- BOSCH Rebar Cutter Masonry Drill Bit 3/4" x 12"L, Straight (RCSS2124)
- MILWAUKEE TOOL 1 in. x 12 x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3953)
- DRILLCO 5/32 X 3-1/2 ANCHOR DRILLS -1800A (180A1103)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2440)
- DRILL AMERICA 5/16"x13" Carbide Tipped Masonry Drill Bit (DAM13X5/16)
- SIMPSON STRONG-TIE Masonry Drill, 5/8 in Drill Bit, SDS-Plus Shank, 6 in D Cutting, Carbide Cutting Edge, 8 in OAL (MDPL06208)
- Lackmond Drill Bits