Shop All Masonry Drill Bits
Lackmond
Beast Masonry Drill, 316 Drill Size, 312 Overall Length, 2 Cutting Depth, 2 Flutes, Spiral Flu
Mfr # CSB3162
Zoro # G408028054
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lackmond
- MFR # CSB3162
- Zoro # G408028054
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pLACKMOND ppJacobs chuck drill bits in the diameters listed are nominal size of 532 in and 316 in and are used with 316 in and 14 in concrete screws as a matched tolerance system Meets ANSI standards Due to its aggressive design, the fast and durable carbide tip allows easy centering and spot drilling The dynamic, chisel shaped drill bit head rapidly penetrates the material, simultaneously channeling the drilling dust into the multiflute spiral The geometry of the core reinforcement ensures that the impact energy of the rotary hammer will be transferred with a high efficiency directly from the power tool to the drill bit tip This generates a fast drilling progress The 2fluted geometry of the drill bit provides a fast removal of the drilling dustp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 120V 1.2 A Variable-Speed Corded Rotary Tool Kit (3000-1/24)
- APEX TOOL GROUP Sckt3/8 FML SQ Drv10 FML Torx Oal 1.25 S (TX-3410)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (446845)
- BOSCH Glass and Tile Bit, 1/4 In, 2 1/4 In L (GT300)
- BOSCH Rebar Cutter Masonry Drill Bit 1" x 12"L, Straight (RCSS2164)
- MILWAUKEE TOOL Tile and Natural Stone Bit 1/2 in. (48-20-8995)
- DRILL AMERICA 5/8"x6" 1/2" Shank Carbide Tipped Masonry Drill Bit (DAM6X5/8X1/2)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/8x10x12-1/4in (81124)
- WESTWARD Masonry Bit, 5/16 In, 6 In L, Shank 1/4 In (6PTD9)
- RELTON Straight-Shank Masonry Bit 7/8" X 6" Ram Tip Bit (RT-14- 6)
- MAKITA Carbide Tipped Masonry H, 3/16"x6", PK5 (E-10621)
- Lackmond Masonry Drill Bits