Shop All Masonry Drill Bits
Lackmond
Beast Masonry Drill, 138 in, 23 Overall Length, 18 Cutting Depth, 4 Flutes, Spiral Flute, 18 Fl
Mfr # SDSMAX413818
Zoro # G408028061
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lackmond
- MFR # SDSMAX413818
- Zoro # G408028061
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pLACKMOND ppSDSMax 4claw carbide masonry drill bits are designed to reduce vibration, noise, and carbide tip breakage even when encountering rebar They are designed for increased life, drilling speed, along with providing a true hole tolerance with all anchoring applications Meets ANSI standards 38 and 12 in Dia only have 2 cutting edges Our 4claw products utilize special primary cutting geometry and a centering point for exact spot drilling, reduced friction and centralized alignment in drilled hole Secondary cutters protect the drill bit in the event of reinforcement collision Our bits utilize an improved soldering process while Core reinforcement geometry ensures that the impact energy of the rotary hammer will be transferred with a high efficiency directly from the power tool to the drill bit tip, resulting in a fast drilling progress The 2fluted geometry of the drill bit provides a fast removal of the drilling dustp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Demolition Hammer, Corded, 105 dBA (D25911K)
- PANAVISE 7/8" Light Duty Micrometer Multi-Angle Vise with Weighted Base (391)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (51208)
- DRILL AMERICA m8x1 1"OD HSS Round Die (DWTMR1-8X1)
- RELTON Straight-Shank Masonry Bit 1/4" X 8" Ram Tip Bit (RT- 4- 8)
- DEWALT 3/8" x 5-1/4" Multi Material Drill Bit (DWA56245)
- DREMEL Bosch SpeedX 7/8 in. X 13 in. L Steel SDS-max Masonry Drill Bit 1 pc (HC5040)
- EAGLE TAPTEK CUTTING TOOLS 3/8X24in OAL SDS MASONRY DRILL BIT USA (SDS4350-3750-24-D)
- DRILLCO 5/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1206)
- RELTON SDS+ Rotary Rebar Cutter 3/4"X12" (SRB-12)
- POWERS 5/8" Depth Control Smartbit (00410SD-PWR)
- Lackmond Masonry Drill Bits