Shop All Masonry Drill Bits
Lackmond
Beast Masonry Drill, 134 Drill Size, 22 Overall Length, 17 Cutting Depth, 2 Flutes, Spiral Flut
Mfr # SPLINE13417
Zoro # G308028048
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lackmond
- MFR # SPLINE13417
- Zoro # G308028048
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pLACKMOND and Soft StoneppSpline carbide masonry drill bits meet ANSI standards and can be used to drill concrete, block, brick, and soft stone Due to its aggressive design, the fast and durable carbide tip allows easy centering and spot drilling not even reinforced steel presents a problem The dynamic, chisel shaped drill bit head rapidly penetrates the material, simultaneously channeling the drilling dust into the multiflute spiral The geometry of the core reinforcement ensures that the impact energy of the rotary hammer will be transferred with a high efficiency directly from the power tool to the drill bit tip, resulting in a fast drilling progress The 2fluted geometry of the drill bit provides a fast removal of the drilling dustp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 2-7/16" Light Duty Drill Press Vise, 2-1/2" with (9612251)
- DEWALT Cordless Impact Wrench (DCF923P2)
- STANLEY Safety Recessed 6 in L, 10 PK (STHT10359A)
- MILWAUKEE TOOL 3 pc. Long Reach Hose Grip Pliers Set (48-22-6563)
- DIABLO 3/4"x31"x36" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1150)
- DRILLCO 1-1/8 X 21 SDS-MAX Masonry Drill (174F20821)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2160)
- DEWALT 5/16" x 5-1/4" Multi Material Drill Bit (DWA56205)
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- DIABLO SDS-Plus 4-Cutter Full-Carbide Hea, PK25 (DMAPL2910-P25)
- BOSCH Fast Spiral 7/16In x 4In x 6In (BM2013)
- Lackmond Masonry Drill Bits