Shop All Masonry Drill Bits
Lackmond
Beast Masonry Drill, 12 in, 11116 Cutting Depth, 2 Flutes, 11116 Flute Length, SDS Plus Shank
Mfr # STOP1211116
Zoro # G408028245
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lackmond
- MFR # STOP1211116
- Zoro # G408028245
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pLACKMOND ppSDSPlus DC depth control bits in the diameters listed are used in the installation process with 14 in, 38 in and 12 in dropin type fasteners This innovative design allows user to repeatable drill at a consistent depth, allowing for faster and more precise installation of dropin type fasteners An integrated stop piece is concavely shaped and prevents build up from affecting the maximum drilling depth p
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hex Key Set, CompFold, Met/Torx, 25-Key (70543)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-08AM)
- HANSEN GLOBAL Socket Holder 1/4 in. Drive SAE fits Regular and Deep (1405)
- REGAL CUTTING TOOLS Tap, Hand, 1"-8 NC, HSS, 4 Flutes, Plug (014647AS)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2140)
- RELTON SDS+ X 12" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-12)
- DRILL AMERICA 5/16"x24" Carbide Tipped Masonry Drill Bit (DAM24X5/16)
- DRILLCO 9/16 X 12.1/4, SDS PLUS DRILL - 1700A (170A13612)
- MILWAUKEE TOOL 11/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6716)
- DIABLO 9/16"x12" SDS-Plus Rebar Cutter (DMAPLRC1030)
- MILWAUKEE TOOL 3/8 in. x 8 in. Straight Shank Rebar Cutter (48-20-6770)
- Lackmond Masonry Drill Bits