Shop All Masonry Drill Bits
Lackmond
Beast Masonry Drill, 1116 in, 21 Overall Length, 1512 Cutting Depth, 4 Flutes, Spiral Flute, 15
Mfr # SDSMAX411161512
Zoro # G508028046
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # SDSMAX411161512
- Zoro # G508028046
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pLACKMOND Beast Masonry Drill, 1116 in, 21 in Overall Length, 1512 in Cutting Depth, 4 Flutes, Spiral Flute, 1512 in Flute Length, SDS Max Shank, Centering Point, Carbide Cutting Edge, Carbide, Applicable Materials Concrete, Block, Brick and Soft StoneppSDSMax 4claw carbide masonry drill bits are designed to reduce vibration, noise, and carbide tip breakage even when encountering rebar They are designed for increased life, drilling speed, along with providing a true hole tolerance with all anchoring applications Meets ANSI standards 38 and 12 in Dia only have 2 cutting edges Our 4claw products utilize special primary cutting geometry and a centering point for exact spot drilling, reduced friction and centralized alignment in drilled hole Secondary cutters protect the drill bit in the event of reinforcement collision Our bits utilize an improved soldering process while Core reinforcement geometry ensures that the impact energy of the rotary hammer will be transferred with a high efficiency directly from the power tool to the drill bit tip, resulting in a fast drilling progress The 2fluted geometry of the drill bit provides a fast removal of the drilling dustp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Forstner Drill Bit, 1-3/8 in. (37788)
- MIDWEST SNIPS Crimper, 5 Blade, 1-9/16in L. (MWT-C5)
- QUEST TECHNOLOGY INTERNATIONAL Coax Ratchet Crimp Tool - .255″/.213″/.068″ For 3Pc Bnc/Tnc On Rg-58 (TRF-3000)
- PROSKIT Insulated Screwdriver 1000V Kit 13pc (SD-V861)
- DRILLCO 9/16 X 6.1/4, SDS PLUS DRILL - 1700A (170A1366)
- MILWAUKEE TOOL 11/16 in. x 12 in. Straight Shank Rebar Cutter (48-20-6780)
- DRILL AMERICA 1/4"x24" Carbide Tipped Masonry Drill Bit (DAM24X1/4)
- DRILLCO 1/4 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1166)
- EAGLE TAPTEK CUTTING TOOLS 1/8X3 OAL CARBIDE TIPPED MASONRY DRILL USA (VM4350-008-3-D)
- CENTURY DRILL & TOOL SDS Plus Drill Bit, 3/4x16x18in., 4-Cutter (83548)
- DRILL AMERICA 5/8"x13" 1/2" Shank Carbide Tipped Masonry Drill Bit (DAM13X5/8X1/2)
- Lackmond Masonry Drill Bits