Shop All Masonry Drill Bits
Lackmond
Beast Masonry Drill, 1 in, 18 Overall Length, 16 Cutting Depth, 4 Flutes, Spiral Flute, 16 Flute
Mfr # SDSPLUS4116
Zoro # G508028206
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # SDSPLUS4116
- Zoro # G508028206
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pLACKMOND ppSDSPlus 4claw carbide masonry drill bits are designed to reduce vibration, noise, and carbide tip breakage even when encountering rebar They are designed for increased life, drilling speed, along with providing a true hole tolerance with all anchoring applications Meet all ANSI standards Our 4claw products utilize special primary cutting geometry and a centering point for exact spot drilling, reduced friction and centralized alignment in drilled hole Secondary cutters protect the drill bit in the event of reinforcement collision Our bits utilize an improved soldering process while Core reinforcement geometry ensures that the impact energy of the rotary hammer will be transferred with a high efficiency directly from the power tool to the drill bit tip, resulting in a fast drilling progress The 2fluted geometry of the drill bit provides a fast removal of the drilling dustp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 18", 2-11/32" Cap., Chrome (31D026)
- SKB Black Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12BC)
- WERA Adjustable Wrench, Steel, Ergonomic, L (05020101001)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- EAGLE TAPTEK CUTTING TOOLS 3/8X6 OAL CARBIDE TIPPED MASONRY DRILL USA (VM4350-024-6-D)
- DIABLO 1/2"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4200)
- WESTWARD Masonry Drill Bit, Dia. 1-1/2 In. (22UV44)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2080)
- RELTON Straight-Shank Multi-Purpose Bit 3/16" X 6" Groo-V Tip Bit (GRT- 3- 6)
- DRILL AMERICA 1/8"x3" Carbide Tipped Masonry Drill Bit (DAM3X1/8)
- DRILLCO 7/8 X 12, MASONRY DRILL ROTA & HAM -1600A (160A15612B)
- Lackmond Drill Bits