Lackmond

Armaly ProPlus Heavy Duty Grouting & Concrete Sponge Vac U Pac (Discontinued)


This Product is Discontinued
Shop for all Concrete Finishing Tools

Key Features

  • Width (In.) 8"
  • Overall Length 16"
  • Depth 27"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width (In.) 8"
Overall Length 16"
Depth 27"

Details

Item Grouting & Concrete Sponge

Description

Armaly ProPlus Heavy Duty Grouting & Concrete Sponge Vac U Pac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.