Shop All Diamond Saw Blades
This Product is Discontinued
Lackmond
6 x 7/8 - 5/8 arbor SPP Series General Purpose Turbo (Discontinued)
Mfr # TB6SPP
Zoro # G604403068
This Product is Discontinued
Key Features
- Materials Cut Steel
- Length 0.25"
- Abrasive Depth 9.5"
- Height 10mm
- Width 8.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # TB6SPP
- Zoro # G604403068
- UPC # 644215323969
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Length | 0.25" |
Abrasive Depth | 9.5" |
Height | 10mm |
Width | 8.75" |
Inside Diameter | 6" |
Details
Materials Cut | Steel |
Item | General Purpose Diamond Blade |
Description
The SPP Series General Purpose Turbo Blades are an excellent cost-performance value. They are designed to cut a variety of materials such as concrete, brick, block, natural stone, and more. The turbo rim design makes it ideal for fast, aggressive, clean cuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.