Shop All Diamond Saw Blades
This Product is Discontinued
Lackmond
6 x 7/8 - 20mm - 5/8 arbor BEAST PRO Series Turbo Mesh Blade (Discontinued)
Mfr # BPM6
Zoro # G704403012
This Product is Discontinued
Key Features
- Materials Cut Steel
- Width 8.75"
- Height 10mm
- Abrasive Depth 9.5"
- Length 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # BPM6
- Zoro # G704403012
- UPC # 644215332879
- Country of Origin Thailand
- Category Diamond Saw Blades
Dimensions
Width | 8.75" |
Height | 10mm |
Abrasive Depth | 9.5" |
Length | 0.25" |
Inside Diameter | 6" |
Details
Materials Cut | Steel |
Item | Mesh Blade |
Description
The BEAST Porcelain Turbo Mesh Blade is designed with a unique rim which greatly aids in cooling the blade, resulting in longer blade life and extremely clean, fast cutting. 4" - 7" Use dry or wet (10" wet only)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.