Shop All Diamond Saw Blades
This Product is Discontinued
Lackmond
4 x .375 x 5/8-11 Thread arbor PRO Series V-Shaped Crack Chasers (Discontinued)
Mfr # CKVN4375
Zoro # G704403142
Free Shipping & Returns
This Product is Discontinued
Key Features
- Materials Cut Steel
- Abrasive Depth 1.5"
- Height 12.7mm
- Length 5-3/4"
- Width 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # CKVN4375
- Zoro # G704403142
- UPC # 644215070009
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Abrasive Depth | 1.5" |
Height | 12.7mm |
Length | 5-3/4" |
Width | 9-1/2" |
Inside Diameter | 4" |
Details
Materials Cut | Steel |
Item | V-Shaped Crack Chasers |
Description
The PRO Series V-Shaped Crack Chaser is designed to be used on concrete and is manufactured with an inverted "V" shaped segment tapering down from the base of the segment. This "V" shaped segment provides a clean cut with uniform edging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.